Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
PHS 10B-1A43

COMPARE

PHS 10B-1A43

Description
PHS 10B-1A43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1A43

BDI # 1285457

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.562

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.914
Pitch Diameter - Millimeter: 217.48
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 10B-1B43

COMPARE

PHS 10B-1B43

Description
PHS 10B-1B43 ROLLER CHAIN SPROCKET

SKF

Part # PHS 10B-1B43

BDI # 1285559

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.562

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.914
Pitch Diameter - Millimeter: 217.48
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 50-1B43

COMPARE

PHS 50-1B43

Description
PHS 50-1B43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-1B43

BDI # 1287986

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.563

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.914
Pitch Diameter - Millimeter: 217.5
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 50-1A43

COMPARE

PHS 50-1A43

Description
PHS 50-1A43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-1A43

BDI # 1287933

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.563

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.914
Pitch Diameter - Millimeter: 217.5
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 50-1TB43

COMPARE

PHS 50-1TB43

Description
PHS 50-1TB43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-1TB43

BDI # 1288060

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 8.563
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.914
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 217.5
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY