Features
Thread Size:
M180 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Outside Diameter - Millimeter:
230
Nominal Thickness - Inch:
1.063
Nominal Thickness - Millimeter:
27
Features
Thread Size:
M180 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Outside Diameter - Millimeter:
230
Nominal Thickness - Inch:
1.063
Nominal Thickness - Millimeter:
27
Features
Thread Size:
M180 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Outside Diameter - Millimeter:
230
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SL
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.055
Outside Diameter - Millimeter:
230
Bore - Millimeter:
140
Length - Millimeter:
60.5
Other Features:
10 Locking Screws | Hollow Shaft Capable
Length - Inch:
2.382
5500U78
Description
5500U78 INSERT ROLLER BEARING ; 5" SHAFT DIA DBL SETSCREW LOCK STL
Part # 5500U78
BDI # 24128510
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
90.42
Other Features:
Double Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
9.055
Length Thru Bore - Millimeter:
200.152
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar