150RU91C4

COMPARE

150RU91C4

Description
150RU91C4 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # 150RU91C4

BDI # 1310843

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.252
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
150RU51 OO771 R3

COMPARE

150RU51 OO771 R3

Description
150RU51 OO771 R3 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 150RU51 OO771 R3

BDI # 1310841

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.252
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456302
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
150RU91 OO771 R3

COMPARE

150RU91 OO771 R3

Description
150RU91 OO771 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # 150RU91 OO771 R3

BDI # 1310842

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.252
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456303
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
RU-130

COMPARE

RU-130

Description
RU-130 CYLINDRICAL ROLLER BEARING ; 5-29/32" BORE 9.252" OD

SCHEERER BEARING

Part # RU-130

BDI # 24260971

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 9.252
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RF-130

COMPARE

RF-130

Description
RF-130 CYLINDRICAL ROLLER BEARING ; 150MM ID 235MM OD 38MM WD

SCHEERER BEARING

Part # RF-130

BDI # 24052768

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 9.252
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY