Features
Component:
Sleeve
Width - Millimeter:
119.075
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
9.563
Outside Diameter - Millimeter:
242.9
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
Width - Inch:
4.688
12N NEOPRENE
Description
12N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 2800 MAX RPM
Part # 12N NEOPRENE
BDI # 983705
Features
Component:
Sleeve
Width - Millimeter:
119.075
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
9.563
Outside Diameter - Millimeter:
242.9
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
Width - Inch:
4.688
M231615DA-2
Description
M231615DA-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE
Part # M231615DA-2
BDI # 1365507
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
9.563
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
242.9
Other Features:
Medium Duty | Spherical OD
Global Part Number GPN:
648327
Precision Class:
Standard
Basic Number:
M231615DA
12H HYTREL
Description
12H HYTREL SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 2800 MAX RPM
Part # WOO 12H
BDI # 984022
Features
Component:
Sleeve
Width - Millimeter:
119.075
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
9.563
Outside Diameter - Millimeter:
242.9
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
31500In-Lbs
Width - Inch:
4.688
12HS HYTREL
Description
12HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 2800 MAX RPM
Part # 12HS HYTREL
BDI # 988138
Features
Component:
Sleeve
Width - Millimeter:
119.075
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
9.563
Outside Diameter - Millimeter:
242.9
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
31500In-Lbs
Width - Inch:
4.688