Page 1 of 4

Next

Compare
40TLB60

COMPARE

40TLB60

Description
40TLB60 TAPER-LOCK SPROCKET

LINN GEAR

Part # 40TLB60

BDI # 585801

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 9.554
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.84
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 242.66
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40-2TLB60

COMPARE

40-2TLB60

Description
40-2TLB60 TAPER-LOCK SPROCKET ; DOUBLE

LINN GEAR

Part # 40-2TLB60

BDI # 589536

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 9.554
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.84
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 242.66
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
BL-40

COMPARE

BL-40

Description
BL-40 LOCKNUT ; 8TPI 9.84" OD 1.656" THK

WHITTET-HIGGINS

Part # BL-40

BDI # 966570

Features

Thread Size: 7.847-8
Inch - Metric: Inch
Outside Diameter - Inch: 9.84
Outside Diameter - Millimeter: 249.936
Other Features: Mechanical Lock | M8 Lock Screw

Threads per Inch: 8
Nominal Thickness - Inch: 1.58
Nominal Thickness - Millimeter: 40.132

Price Inventory : Available to order
Loading Price
QTY
NSH-40

COMPARE

NSH-40

Description
NSH-40 LOCKNUT ; 7.847-8 THREAD 9.84IN OD 1.5IN THK

WHITTET-HIGGINS

Part # NSH-40

BDI # 966619

Features

Thread Size: 7.847-8
Inch - Metric: Inch
Outside Diameter - Inch: 9.84
Outside Diameter - Millimeter: 249.936
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 7/16-14 Set Screws

Threads per Inch: 8
Nominal Thickness - Inch: 1.5
Nominal Thickness - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY
40BTB60

COMPARE

40BTB60

Description
40BTB60 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 60 TEETH TAPER LOCK

IWIS DRIVE SYSTEMS

Part # 80063915

BDI # 20642011

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 9.554
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.84
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 242.66
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY