Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
140B16H

COMPARE

140B16H

Description
140B16H ROLLER CHAIN SPROCKET ; RS140-1B16T W/HARDENED TOOTH

TSUBAKI

Part # 140B16H

BDI # 17158701

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 8.971
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 9.847
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 227.863
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
HD140B16F X 3-5/8

COMPARE

HD140B16F X 3-5/8

Description
HD140B16F X 3-5/8 ROLLER CHAIN SPROCKET ; 9.847" OD X 4" LTB STD KW 2-SETSCREWS

TSUBAKI

Part # HD140B16F X 3-5/8

BDI # 21472794

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.971

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.847
Pitch Diameter - Millimeter: 227.863
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D140B16H

COMPARE

D140B16H

Description
D140B16H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140B16H

BDI # 17160028

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 8.971
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.847
Global Part Number GPN: 37171
Pitch Diameter - Millimeter: 227.863
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
140A16H

COMPARE

140A16H

Description
140A16H ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 140A16H

BDI # 17158725

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.971

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.847
Pitch Diameter - Millimeter: 227.863
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H140E16

COMPARE

H140E16

Description
H140E16 ROLLER CHAIN SPROCKET ; 1-3/4" P 16T E BUSHED W/HARDENED TEETH

TSUBAKI

Part # H140E16

BDI # 24342860

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 8.971
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.847
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 227.863
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY