H120B19F X 2-1/4
Description
H120B19 X 2-1/4 RLR CHAIN SPROCKET ; 120 CHAIN 19 TEETH TYPE B 2-1/4IN BORE
Part # H120B19F X 2-1/4
BDI # 21971682
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Finished Bore
H120B19F X 3-1/8
Description
H120B19 X 3-1/8 RLR CHAIN SPROCKET ; 120 CHAIN 19 TEETH TYPE B 3-1/8IN BORE
Part # H120B19F X 3-1/8
BDI # 21971684
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Finished Bore
D120B19H X 2-15/16
Description
D120B19H X 2-15/16 CHAIN SPROCKET
Part # D120B19H X 2-15/16
BDI # 21580481
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Finished Bore
HD120B19F X 2-3/4
Description
HD120B19 X 2-3/4 RLR CHAIN SPROCKET ; 120 CHAIN 19 TEETH 2 STRD 2-3/4IN BORE
Part # HD120B19F X 2-3/4
BDI # 21972716
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Finished Bore
HD120B19F X 2-5/8
Description
HD120B19 X 2-5/8 RLR CHAIN SPROCKET ; 120 CHAIN 19 TEETH 2 STRD 2-5/8IN BORE
Part # HD120B19F X 2-5/8
BDI # 21972718
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Finished Bore