2062B19
Description
2062B19 ROLLER CHAIN SPROCKET ; 4.25" HUB DIA X 2.75" BORE X 0.459" WD
Part # 2062B19
BDI # 617528
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
9.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35879
Pitch Diameter - Millimeter:
231.48
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
9.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
569171
Pitch Diameter - Millimeter:
231.48
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
9.113
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.89
Other Features:
Simplex Type
Global Part Number GPN:
570194
Pitch Diameter - Millimeter:
231.48
Mounting Method:
Rough Bore
120BTL19H-3020
Description
120BTL19H-3020 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # 100650
BDI # 251808
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
568353
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Bushed
H120E19
Description
H120E19 ROLLER CHAIN SPROCKET ; 1-1/2" P 19T E BUSHED W/HARDENED TEETH
Part # H120E19
BDI # 24342871
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Bushed