Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 7

Next

Compare
KMTA 15

COMPARE

KMTA 15

Description
KMTA 15 BRG LOCKNUT

SKF

Part # KMTA 15

BDI # 1421667

Features

Thread Size: M75 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Outside Diameter - Millimeter: 100
Other Features: Precision | Three M8 Locking Pins

Nominal Thickness - Inch: 1.024
Nominal Thickness - Millimeter: 26

Price Inventory : Request a quotation
Loading Price
QTY
KMT 14

COMPARE

KMT 14

Description
KMT 14 BRG LOCKNUT

SKF

Part # KMT 14

BDI # 1421673

Features

Thread Size: M70 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Outside Diameter - Millimeter: 100
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 1.102
Nominal Thickness - Millimeter: 28

Price Inventory : Request a quotation
Loading Price
QTY
GRAE55-XL-NPP-B

COMPARE

GRAE55-XL-NPP-B

Description
GRAE55-XL-NPP-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE WITH ECC LOCK COLLAR

INA

Part # GRAE55-XL-NPP-B

BDI # 1173682

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 24
Other Features: Single Row | With Set Screw
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 48.4
Outer Race Profile: Spherical
Global Part Number GPN: 562005
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
PL2-15/16 KE

COMPARE

PL2-15/16 KE

Description
PL2-15/16 KE KEYLESS LOCK BUSHING

TSUBAKI

Part # PL2-15/16 KE

BDI # 22380328

Features

Component: Keyless Screw Locking Assembly
Series: KE
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4

Outside Diameter - Millimeter: 101.6
Bore - Millimeter: 74.625
Length - Millimeter: 40.488
Other Features: Power-Lock
Length - Inch: 1.594

Price Inventory : Request a quotation
Loading Price
QTY
P40-8M-30-2012

COMPARE

P40-8M-30-2012

Description
P40-8M-30-2012 TAPER LOCK SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P40-8M-30-2012

BDI # 414195

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 109.982
Inch - Metric: Metric
Outside Diameter - Inch: 3.956
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 101.854
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY