RAE60-XL-NPP
Description
RAE60-XL-NPP X-LIFE INSERT BALL BEARING ; NON-RETURNABLE WITH ECC LOCK COLLAR
Part # RAE60-NPP
BDI # 1176719
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
24
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
53.1
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
Features
Thread Size:
M85 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Nominal Thickness - Inch:
0.63
Nominal Thickness - Millimeter:
16
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.409
Outside Diameter - Millimeter:
112
Inside Diameter - Millimeter:
80
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.409
Outside Diameter - Millimeter:
112
Other Features:
Face Dia 95 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
80