PHS 160-1A70
Description
PHS 160-1A70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 160-1A70
BDI # 1290742
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
44.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.734
Pitch Diameter - Millimeter:
1132.281
Mounting Method:
Rough Bore
928RXS3304A
Description
928RXS3304A CYLINDRICAL ROLLER BRG ; 36 OD MULTI-ROW
Part # 928RXS3304A
BDI # 1352450
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
44.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.734
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
37840
Pitch Diameter - Millimeter:
1132.281
Mounting Method:
Bushed
241/710-B-K30-MB
Description
241/710-B-K30-MB SPHERICAL ROLLER BRG
Part # 241/710-B-K30-MB
BDI # 1142883
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
H160CTL70
Description
H160CTL70 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H160CTL70
BDI # 24345982
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
44.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.734
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
1132.281
Mounting Method:
Bushed