Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 80

Next

Compare
NU311-E-XL-TVP2

COMPARE

NU311-E-XL-TVP2

Description
NU 311 E TVP2 ; NU 311 E TVP2 FAG

FAG

Part # NU311-E-TVP2

BDI # 1411376

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449091
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
H40B29

COMPARE

H40B29

Description
H40B29 5/8 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 29T B-STYLE W/HT

TSUBAKI

Part # H40B29

BDI # 913920

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.625

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 4.898
Pitch Diameter - Millimeter: 117.475
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100BTL11

COMPARE

H100BTL11

Description
H100BTL11 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 11T TAPERLOCK W/HT

TSUBAKI

Part # H100BTL11

BDI # 919506

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 4.438
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 5.008
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 112.725
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
H100A11

COMPARE

H100A11

Description
H100A11 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 11T A-PLATE W/HT

TSUBAKI

Part # H100A11

BDI # 913836

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.438

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 5.008
Pitch Diameter - Millimeter: 112.725
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H40B29F X 5/8

COMPARE

H40B29F X 5/8

Description
H40B29F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH

TSUBAKI

Part # H40B29F X 5/8

BDI # 916466

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.625
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 4.898
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 117.475
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY