Features
Pitch Diameter - Inch:
5.411
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Inch
Outside Diameter - Inch:
5.357
Face Width - Millimeter:
85.7
Face Width - Inch:
3.374
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
137.45
Mounting Method:
Rough Bore
UCX15-300D1
Description
UCX15-300D1 INSERT BEARING ; 3"ID 5.5118"OD 3.252"W SET SCREW
Part # UCX15-300D1
BDI # 1235172
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
35
Other Features:
Single Row | Medium Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Length Thru Bore - Millimeter:
82.6
Outer Race Profile:
Spherical
Global Part Number GPN:
564609
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
35
Other Features:
Single Row | Medium Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Length Thru Bore - Millimeter:
82.6
Outer Race Profile:
Spherical
Global Part Number GPN:
564130
Mounting Method:
Set Screw
UCX15-300D1
Description
UCX15-300D1 INSERT BEARING MOUNTED UNIT ; 1-ROW
Part # UCX15-300D1
BDI # 17761708
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
35
Other Features:
Single Row | Medium Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Length Thru Bore - Millimeter:
82.6
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
PHP 34H300RSB
Description
PHP 34H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 34H300RSB
BDI # 1289414
Features
Pitch Diameter - Inch:
5.411
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Inch
Outside Diameter - Inch:
5.357
Face Width - Millimeter:
85.7
Face Width - Inch:
3.374
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
137.45
Mounting Method:
Rough Bore