Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 7

Next

Compare
PHS 24B-1BH12

COMPARE

PHS 24B-1BH12

Description
PHS 24B-1BH12 ROLLER CHAIN SPROCKET

SKF

Part # PHS 24B-1BH12

BDI # 1286930

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.796

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.498
Pitch Diameter - Millimeter: 147.21
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
08B39

COMPARE

08B39

Description
08B39 X 19MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD

TSUBAKI

Part # 08B39

BDI # 23072518

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.214

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.494
Pitch Diameter - Millimeter: 157.83
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H120B12F X 2-1/2

COMPARE

H120B12F X 2-1/2

Description
H120B12 X 2-1/2 RLR CHAIN SPROCKET ; 120 CHAIN 12 TEETH TYPE B 2-1/2IN BORE

TSUBAKI

Part # H120B12F X 2-1/2

BDI # 21971630

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.796

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.498
Pitch Diameter - Millimeter: 147.21
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D120B12H X 2-3/4

COMPARE

D120B12H X 2-3/4

Description
D120B12H X 2-3/4 ROLLER CHAIN SPROCKET

TSUBAKI

Part # D120B12H X 2-3/4

BDI # 21559393

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.796

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.498
Pitch Diameter - Millimeter: 147.21
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
HA2062A12

COMPARE

HA2062A12

Description
HA2062A12 ROLLER CHAIN SPROCKET ; 6.5" OD X 1-1/4" DBL P STEEL

TSUBAKI

Part # HA2062A12

BDI # 21558746

Features

Chain Pitch - Inch: 1.5
Chain Size: 2062
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 5.796
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.5
Other Features: Conveyor Series | Double Pitch
Pitch Diameter - Millimeter: 147.21
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY