80B21 X 2-1/4 KW 2SS
Description
80B21 X 2-1/4 KW 2SS RLR CHAIN SPROCKET ; 80CHAIN 21T
Part # 80B21 X 2-1/4 KW 2SS
BDI # 24895725
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore
80BS21HT 1-15/16
Description
80BS21HT 1-15/16 RLR CHAIN SPROCKET ; 21 TEETH 7.24" OUTSIDE DIA
Part # 80BS21HT 1-15/16
BDI # 21552656
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Bore - Millimeter:
19.05
Other Features:
Arm Style
Global Part Number GPN:
582525
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
2
10 B 68 TB
Description
10 B 68 TB V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 B 68 TB
BDI # 613666
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
581093
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
10
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.235
Global Part Number GPN:
571971
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Rough Bore