Features
Pitch Diameter - Inch:
7.219
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
183.35
Mounting Method:
Bushed
6INX100FT SUPER BLACK FLEXWING 300
Description
6INX100FT SUPER BLACK FLEXWING 300 HOSE ; NON-RETURNABLE 400FT/REL
Part # 6INX100FT SUPER BLACK FLEXWING 300
BDI # 24575727
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.21
Outside Diameter - Millimeter:
183.134
Other Features:
24" Bend Radius | Spiral-Plied Synthetic Fabric with Wire Helix
Inside Diameter - Millimeter:
152.4
Color:
Black
6X100 BLACK GOLD POTABLE WATER 300SD
Description
6X100 BLACK GOLD POTABLE WATER 300SD ; HOSE NON-RETURNABLE 100FT/REL
Part # 6X100 BLACK GOLD POTABLE WATER 300SD
BDI # 22284751
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.16
Outside Diameter - Millimeter:
181.864
Other Features:
Bend Radius 40 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer Of Potable Water | Water-Based Transfer | Offshore and Onshore Transfer
Inside Diameter - Millimeter:
152.4
Color:
Orange
6X100 BLACK GOLD BULK MATERIAL 300SD
Description
6X100 BLACK GOLD BULK MATERIAL 300SD ; HOSE NON-RETURNABLE 100FT/REL
Part # 6X100 BLACK GOLD BULK MATERIAL 300SD
BDI # 22284635
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.33
Outside Diameter - Millimeter:
186.182
Other Features:
Bend Radius 60 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer on Onshore and Offshore Drilling Rig and Platform
Inside Diameter - Millimeter:
152.4
Color:
Black
48220B-3
Description
48220B-3 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 48220B-3
BDI # 1344929
Features
Component:
Cup
Width - Millimeter:
33.35
Flange Outside Diameter - Millimeter:
188.824
Inch - Metric:
Inch
Outside Diameter - Inch:
7.188
Flange Outside Diameter - Inch:
7.434
Outside Diameter - Millimeter:
182.575
Other Features:
Flanged OD | With Keyway or Slot
Precision Class:
Class 3
Basic Number:
48220B #3