Features
Thread Size:
M150 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.677
Outside Diameter - Millimeter:
195
Nominal Thickness - Inch:
0.945
Nominal Thickness - Millimeter:
24
Features
Thread Size:
M160 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
7.677
Outside Diameter - Millimeter:
195
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
Features
Thread Size:
M150 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.677
Outside Diameter - Millimeter:
195
Nominal Thickness - Inch:
0.945
Nominal Thickness - Millimeter:
24
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.719
Outside Diameter - Millimeter:
196.063
Other Features:
Face Dia 6.708 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
151.968
5115MMU78
Description
5115MMU78 INSERT RLR BRG ; 115MM SHAFT DIA DBL SETSCREW LOCK STL
Part # 5115MMU78
BDI # 24128234
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
70.87
Other Features:
Double Set Collar
Inch - Metric:
Metric
Outside Diameter - Inch:
7.679
Length Thru Bore - Millimeter:
158.75
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar