Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 995

Next

Compare
ES70 ELEMENT OMEGA 7300125

COMPARE

ES70 ELEMENT OMEGA 7300125

Description
OMEGA ES70 ELEMENT ; OMEGA E070 BET?T REX

REXNORD

Part # 7300125

BDI # 18143516

Features

Component: Spacer Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 14
Outside Diameter - Millimeter: 355.6

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 9.75
Coupling Type: Elastomeric Coupling
Torque: 22125In-Lbs

Price Inventory : In stock
Loading Price
QTY
60B40

COMPARE

60B40

Description
LK RS 60B-40 ; LK RS 60B-40 M/G

MARTIN SPROCKET & GR

Part # RS 60B-40 M/G

BDI # 1403156

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 9.56
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.98
Global Part Number GPN: 36328
Pitch Diameter - Millimeter: 242.824
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
ES80 ELEMENT OMEGA

COMPARE

ES80 ELEMENT OMEGA

Description
ES80 ELEMENT OMEGA

REXNORD

Part # ES80 ELEMENT OMEGA

BDI # 18143517

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 16

Outside Diameter - Millimeter: 406.4
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 9.75
Coupling Type: Elastomeric Coupling
Torque: 39500In-Lbs
Width - Inch: 0

Price Inventory : Request a quotation
Loading Price
QTY
ES50 ELEMENT OMEGA

COMPARE

ES50 ELEMENT OMEGA

Description
ES50 ELEMENT OMEGA

REXNORD

Part # ES50 ELEMENT OMEGA

BDI # 18143514

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type: Elastomeric Coupling
Torque: 7650In-Lbs
Width - Inch: 0

Price Inventory : Request a quotation
Loading Price
QTY
14MX-140S-68

COMPARE

14MX-140S-68

Description
14MX-140S-68 SYNCHRONOUS PULLEY ; 14MM PITCH 140T 2.677IN BELT W

GATES

Part # 7727-33140

BDI # 1094853

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Request a quotation
Loading Price
QTY