Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
8INX300FT MASTER-FLEX 500

COMPARE

8INX300FT MASTER-FLEX 500

Description
8INX300FT MASTER-FLEX 500 ; WATER HOSE 300FT/REL

GATES

Part # 8INX300FT MASTER-FLEX 500

BDI # 1114703

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.16
Outside Diameter - Millimeter: 207.264
Other Features: High Tensile Synthetic Textile
Typical Use: Construction | Irrigation

Inside Diameter - Millimeter: 203.2
Color: Blue

Price Inventory : Request a quotation
Loading Price
QTY
PHP 50H300RSB

COMPARE

PHP 50H300RSB

Description
PHP 50H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 50H300RSB

BDI # 1289423

Features

Pitch Diameter - Inch: 7.958
Inch - Metric: Inch
Outside Diameter - Inch: 7.904
Face Width - Millimeter: 85.5
Face Width - Inch: 3.366

Belt Pitch: 1/2 Inch
Other Features: Arm Style
Pitch Diameter - Millimeter: 202.13
Mounting Method: Rough Bore
Belt Width - Millimeter: 76.2

Price Inventory : Request a quotation
Loading Price
QTY
50H300B

COMPARE

50H300B

Description
50H300B ; POR TIMING PULLEY SB 9/8

TSUBAKI

Part # 50H300B

BDI # 921885

Features

Pitch Diameter - Inch: 7.958
Inch - Metric: Inch
Outside Diameter - Inch: 7.904
Face Width - Millimeter: 86.004
Face Width - Inch: 3.386

Belt Pitch: 1/2 Inch
Pitch Diameter - Millimeter: 202.133
Mounting Method: Rough Bore
Belt Width - Millimeter: 76.2
Belt Style: H

Price Inventory : Request a quotation
Loading Price
QTY
24160CAMC3W509

COMPARE

24160CAMC3W509

Description
24160CAMC3W509 SPHERICAL ROLLER BEARING ; 300MM BOREX500MM ODX200MM W

NSK

Part # 24160CAMC3W509

BDI # 24666392

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY