60B32FH X 1-1/4
Description
60B32FH X 1-1/4 ROLLER CHAIN SPROCKET ; 3/4" P 32T 1-1/4" BORE W/HARDENED TEETH
Part # 60B32FH X 1-1/4
BDI # 17159705
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
With 2 Set Screw
Global Part Number GPN:
39238
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore
H60B32F X 1-7/8
Description
H60B32 X 1-7/8 RLR CHAIN SPROCKET ; 60 CHAIN 32 TEETH TYPE B 1-7/8IN BORE
Part # H60B32F X 1-7/8
BDI # 21972182
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore
H60B32F X 2-7/16
Description
H60B32 X 2-7/16 RLR CHAIN SPROCKET ; 60 CHAIN 32 TEETH TYPE B 2-7/16IN BORE
Part # H60B32F X 2-7/16
BDI # 21972184
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore
H60B32F X 1-3/8
Description
H60B32F X 1-3/8 ROLLER CHAIN SPROCKET ; 3/4" P 32T 1-3/8" BORE W/HARDENED TEETH
Part # H60B32F X 1-3/8
BDI # 24341851
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore
H50B39F X 1-15/16
Description
H50B39F X 1-15/16 RLR CHAIN SPROCKET ; W/HARDENED TEETH
Part # H50B39F X 1-15/16
BDI # 21971986
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Finished Bore