Page 1 of 127

Next

Compare
PX100 TL 2517

COMPARE

PX100 TL 2517

Description
PX100 TL 2517 COUPLING HUB ; 8.915" OD HUB 1-3/4" LTB

DODGE

Part # 010606

BDI # 239714

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.915

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 5402In-Lbs

Price Inventory : In stock
Loading Price
QTY
PL170X225 AS

COMPARE

PL170X225 AS

Description
PL170X225 AS POWER LOCK

TSUBAKI

Part # PL170X225

BDI # 928958

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.858

Outside Diameter - Millimeter: 225
Bore - Millimeter: 170
Length - Millimeter: 44
Other Features: 16 Locking Screws
Length - Inch: 1.732

Price Inventory : Available to order
Loading Price
QTY
PX110 TL 2517

COMPARE

PX110 TL 2517

Description
PX110 TL 2517 COUPLING HUB ; 9.644" OD HUB 1-3/4" LTB

DODGE

Part # 010607

BDI # 239715

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.644

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 7750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
WA50 TL HUB

COMPARE

WA50 TL HUB

Description
WA50 TL HUB

DODGE

Part # 228091

BDI # 269419

Features

Pilot Diameter - Millimeter: 222.25
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.5
Length Thru Bore - Millimeter: 127

Nominal Bolt Circle Diameter Round - Inch: 7
Other Features: Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch: 4
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 177.8

Price Inventory : Available to order
Loading Price
QTY
K50 TL HUB

COMPARE

K50 TL HUB

Description
K50 TL HUB

DODGE

Part # 228083

BDI # 269411

Features

Pilot Diameter - Millimeter: 222.25
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.25
Length Thru Bore - Millimeter: 73.025

Nominal Bolt Circle Diameter Round - Inch: 7
Other Features: Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch: 2.25
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 177.8

Price Inventory : Available to order
Loading Price
QTY