Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
Belt Width - Millimeter:
30
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
86.004
Face Width - Inch:
3.386
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
Belt Style:
H
PHP 57H300RSB
Description
PHP 57H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 57H300RSB
BDI # 1289425
Features
Pitch Diameter - Inch:
9.072
Inch - Metric:
Inch
Outside Diameter - Inch:
9.018
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
230.43
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
PHP 58H300RSB
Description
PHP 58H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 58H300RSB
BDI # 1289426
Features
Pitch Diameter - Inch:
9.231
Inch - Metric:
Inch
Outside Diameter - Inch:
9.177
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
234.47
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
PHP 60H300TB
Description
PHP 60H300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 60H300TB
BDI # 1289451
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
86
Face Width - Inch:
3.386
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
242.55
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2