Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.885
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.434
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
251.08
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
10.527
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
51
Face Width - Inch:
2.008
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
267.38
Mounting Method:
Bushed
Belt Width - Millimeter:
37
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281.18
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
267.39
Mounting Method:
Bushed
14MX-60S-90
Description
14MX-60S-90 SYNCHRONOUS PULLEY ; 90MM BELT W 14MM BELT PIT 14M-90
Part # 7719-9060
BDI # 1094986
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281.178
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
QMMC26J415SET
Description
QMMC26J415SET CARTRIDGE SPH RLR BRG ; POR NON RETURNABLE
Part # QMMC26J415SET
BDI # 781461
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.438
Length Thru Bore - Millimeter:
153.416
Length Thru Bore - Inch:
6.04
Other Features:
Double Row
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Expansion