HM 48 T
Description
HM 48 T BRG LOCKNUT ; 11.811" OD 1.339" NOMINAL THICK
Part # HM 48 T
BDI # 1419573
Features
Thread Size:
TR240 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Outside Diameter - Millimeter:
300
Other Features:
Trapezoidal Thread
Nominal Thickness - Inch:
1.339
Nominal Thickness - Millimeter:
34
Features
Thread Size:
TR220 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Outside Diameter - Millimeter:
280
Other Features:
Trapezoidal Thread
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.22
Outside Diameter - Millimeter:
285
Bore - Millimeter:
220
Length - Millimeter:
56.007
Other Features:
18 Locking Screws
Length - Inch:
2.205
P64-14M-55-3020
Description
P64-14M-55-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # P64-14M-55-3020
BDI # 414232
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296.672
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Features
Thread Size:
TR240 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Outside Diameter - Millimeter:
290
Other Features:
Precision | Trapezoidal Thread | Three M12 Locking Pins
Nominal Thickness - Inch:
1.496
Nominal Thickness - Millimeter:
38