Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 17

Next

Compare
16A34

COMPARE

16A34

Description
16A34 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD

TSUBAKI

Part # 16A34

BDI # 23072550

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.838

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.392
Pitch Diameter - Millimeter: 275.28
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1A34

COMPARE

PHS 16B-1A34

Description
PHS 16B-1A34 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A34

BDI # 1286259

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.838

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.392
Pitch Diameter - Millimeter: 275.28
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1B34

COMPARE

PHS 16B-1B34

Description
PHS 16B-1B34 ROLLER CHAIN SPROCKET

SKF

Part # PHS 16B-1B34

BDI # 1286343

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.838

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.392
Pitch Diameter - Millimeter: 275.28
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1A34

COMPARE

PHS 80-1A34

Description
PHS 80-1A34 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A34

BDI # 1288446

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.838

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.392
Pitch Diameter - Millimeter: 275.28
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
80Q34H

COMPARE

80Q34H

Description
80Q34H ROLLER CHAIN SPROCKET ; 1" P 34T Q1 BUSHED W/HARDENED TEETH

TSUBAKI

Part # 80Q34H

BDI # 17159931

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 10.838
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.392
Other Features: Split Taper Bushing
Global Part Number GPN: 573371
Pitch Diameter - Millimeter: 275.28
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY