Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 10

Next

Compare
H50B56F X 2-1/4

COMPARE

H50B56F X 2-1/4

Description
H50B56F X 2-1/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 2-3/4" BORE 56-TEETH

TSUBAKI

Part # H50B56F X 2-1/4

BDI # 21525174

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.147

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.504
Pitch Diameter - Millimeter: 283.13
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 06B-1B95

COMPARE

PHS 06B-1B95

Description
PHS 06B-1B95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1B95

BDI # 1284705

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 11.342
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 11.561
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 288.08
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-2B27

COMPARE

PHS 20B-2B27

Description
PHS 20B-2B27 ROLLER CHAIN SPROCKET

SKF

Part # PHS 20B-2B27

BDI # 1286832

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.767

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.445
Pitch Diameter - Millimeter: 273.49
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-3B27

COMPARE

PHS 20B-3B27

Description
PHS 20B-3B27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3B27

BDI # 1286865

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.767

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.445
Pitch Diameter - Millimeter: 273.49
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 35-2TB95

COMPARE

PHS 35-2TB95

Description
PHS 35-2TB95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-2TB95

BDI # 1287508

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 11.342
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.561
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 288.08
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY