Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.008
Outside Diameter - Millimeter:
305
Bore - Millimeter:
240
Length - Millimeter:
56.007
Other Features:
Power-Lock
Length - Inch:
2.205
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
C123M-240x305
Description
C123M-240X305 KEYLESS LOCKING ASSEMBLY ; 9.449" ID X 12.008" OD
Part # C123M-240X305
BDI # 193937
Features
Component:
Keyless Locking Assembly
Series:
C123
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.008
Outside Diameter - Millimeter:
305
Bore - Millimeter:
240
Length - Millimeter:
73
Other Features:
15 Locking Screws | Single Taper | Flangeless Design
Length - Inch:
2.874
C200M-240x305
Description
C200M-240X305 KEYLESS LOCKING ASSEMBLY ; 9.449" ID X 12.008" OD DOUBLE TAPER
Part # C200M-240X305
BDI # 194244
Features
Component:
Keyless Locking Assembly
Series:
C200
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.008
Outside Diameter - Millimeter:
305
Bore - Millimeter:
240
Length - Millimeter:
56.007
Other Features:
30 Locking Screws | Double Taper | Self Releasing | No Self Centering
Length - Inch:
2.205