Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 10

Next

Compare
PHS 16B-1A41

COMPARE

PHS 16B-1A41

Description
PHS 16B-1A41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A41

BDI # 1286266

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 13.063

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.625
Pitch Diameter - Millimeter: 331.81
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1A41

COMPARE

PHS 80-1A41

Description
PHS 80-1A41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A41

BDI # 1288453

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.064

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.625
Pitch Diameter - Millimeter: 331.826
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
60B55F-2C

COMPARE

60B55F-2C

Description
60B55F-2C ROLLER CHAIN SPROCKET, 2-3/16" HT 25-80 B FIXED BORE (SMARTCATALOG)

TSUBAKI

Part # 60B55F-2C

BDI # 26376743

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.137

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.566
Pitch Diameter - Millimeter: 333.68
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 35-1A112

COMPARE

PHS 35-1A112

Description
PHS 35-1A112 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-1A112

BDI # 1287387

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.371

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.59
Pitch Diameter - Millimeter: 339.623
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 35-1B112

COMPARE

PHS 35-1B112

Description
PHS 35-1B112 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-1B112

BDI # 1287422

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.371

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.59
Pitch Diameter - Millimeter: 339.623
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY