Features
Thread Size:
TR280 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Outside Diameter - Millimeter:
350
Other Features:
Trapezoidal Thread
Nominal Thickness - Inch:
1.496
Nominal Thickness - Millimeter:
38
H120BTL27
Description
H120BTL27 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H120BTL27
BDI # 24345942
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.921
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.734
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
328.19
Mounting Method:
Bushed
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SL
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.78
Outside Diameter - Millimeter:
350
Bore - Millimeter:
200
Length - Millimeter:
86.004
Other Features:
12 Locking Screws | Hollow Shaft Capable
Length - Inch:
3.386
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SL
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.78
Outside Diameter - Millimeter:
350
Bore - Millimeter:
195
Length - Millimeter:
86.004
Other Features:
12 Locking Screws | Hollow Shaft Capable
Length - Inch:
3.386