P30-5MGT-09AL
Description
P30-5MGT-09AL SYNCHRONOUS PULLEY ; POWERGRIP GT2
Part # 78450930
BDI # 22282723
Features
Pitch Diameter - Inch:
1.89
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
48
Mounting Method:
Rough Bore
P30-5MGT-15AL
Description
P30-5MGT-15AL SYNCHRONOUS PULLEY ; POWERGRIP GT2
Part # 78451530
BDI # 22282735
Features
Pitch Diameter - Inch:
1.89
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
48
Mounting Method:
Rough Bore
B16-LSSQ
Description
B16LSSQ SPHERICAL PLAIN BEARING ; 1" BORE 3/4" HOUSING WID 1-5/8" OD
Part # B16LSSQ
BDI # 796732
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
19.05
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning:
Yes
2MMC9305WI QUH
Description
2MMC9305WI QUH PRECISION BALL BEARING ; QUAD 25MM BORE ANGULAR CONTACT
Part # 2MMC9305WI QUH
BDI # 22844629
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
3MMC9305WI QUH
Description
3MMC9305WI QUH PRECISION BALL BEARING ; QUAD 25MM BORE ANGULAR CONTACT
Part # 3MMC9305WI QUH
BDI # 22844705
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring