Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Bushed
P112-14M-55-3020
Description
P11214M55TL SYNCHRONOUS PULLEY ; POR
Part # P112-14M-55-3020
BDI # 18382415
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
578250
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
H120BTL35
Description
H120BTL35 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 35T TAPERLOCK W/HT
Part # H120BTL35
BDI # 919535
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.567
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Bushed
Features
Thread Size:
TR500 X 5
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Outside Diameter - Millimeter:
580
Other Features:
Trapezoidal Thread | MS 30/500-96 Locking Clip
Nominal Thickness - Inch:
2.677
Nominal Thickness - Millimeter:
68
Features
Thread Size:
13.339-5
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
Locking Plate | 3/8-16 X 3/4 Hexagon Head Cap Screw
Threads per Inch:
5
Nominal Thickness - Inch:
1.791
Nominal Thickness - Millimeter:
45.491