Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 236

Next

Compare
20B-1/Z=42 NR. CS13042

COMPARE

20B-1/Z=42 NR. CS13042

Description
SATI 20B-1/Z=42 NR. CS13042

SATI

Part # CS13042

BDI # 840296

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 16.728
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 17.43
Other Features: Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 30MM Plain Bore
Pitch Diameter - Millimeter: 424.88
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
168-8M-20;08M2016

COMPARE

168-8M-20;08M2016

Description
T8M 168-8M-20

SATI

Part # 08M2016

BDI # 1403900

Features

Pitch Diameter - Inch: 16.843
Inch - Metric: Metric
Outside Diameter - Inch: 16.789
Face Width - Millimeter: 28
Face Width - Inch: 1.102

Belt Pitch: 8 MM
Other Features: HTD Belt Style | Arm Style
Pitch Diameter - Millimeter: 427.81
Mounting Method: Rough Bore
Belt Width - Millimeter: 20

Price Inventory : In stock
Loading Price
QTY
23152EJW33W45AC3

COMPARE

23152EJW33W45AC3

Description
23152EJW33W45AC3

TIMKEN

Part # 23152EJW33W45AC3

BDI # 21723356

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23248 CCK/W33

COMPARE

23248 CCK/W33

Description
23248 CCK/W33 SPHR ROLLER BRG

SKF

Part # 23248 CCK/W33

BDI # 1414402

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
24152 CCK30/W33

COMPARE

24152 CCK30/W33

Description
24152 CCK30/W33 SPHERICAL ROLLER BEARING ; LARGE

SKF

Part # 24152 CCK30/W33

BDI # 1414408

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY