PHS 80-1A52
Description
PHS 80-1A52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A52
BDI # 1288464
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.562
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.132
Pitch Diameter - Millimeter:
420.675
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.15
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Rough Bore
HM259049-902D7
Description
HM259049-902D7 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE TWO-1-ROW 12-18OD
Part # HM259049-902D7
BDI # 1358880
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
17.2
Outside Diameter - Millimeter:
436.88
Bore - Millimeter:
317.5
Bore - Inch:
12.5
Other Features:
2 Single Cone | 2 Single Cup | Heavy Medium Duty | 1 Cone Spacer | 1 Cup Spacer
Assembly Components:
HM259049 (2) | HM259010 (2) | K160776 (1) | K160775 (1)
Basic Number:
HM259049
Precision Class:
Standard
60SF70H
Description
60SF70H ROLLER CHAIN SPROCKET ; 3/4" P 70T SF BUSHED W/HARDENED TEETH
Part # 60SF70H
BDI # 920117
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.15
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
37960
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.15
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Rough Bore