Page 1 of 23

Next

Compare
PX200F TL 4545

COMPARE

PX200F TL 4545

Description
PX200F TL 4545 FLG ASSY

DODGE

Part # 011160

BDI # 239597

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 18.4

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Request A Price QTY
PX200H TL 4545

COMPARE

PX200H TL 4545

Description
PX200H TL 4545 FLG ASSY

DODGE

Part # 011140

BDI # 239591

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 18.4

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Request A Price QTY
80TLB54

COMPARE

80TLB54

Description
80TLB54 TAPER-LOCK SPROCKET

LINN GEAR

Part # 80TLB54

BDI # 585958

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 17.198
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.769
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 436.84
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
5/5V18.7-3535

COMPARE

5/5V18.7-3535

Description
5-5V18.7-3535 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 111237

BDI # 254933

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18.7
Outside Diameter - Millimeter: 474.98
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: 3535
Number of Grooves: 5

Price Inventory : Available to order
Request A Price QTY
H160BTL27

COMPARE

H160BTL27

Description
H160BTL27 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT

TSUBAKI

Part # 160BTL27

BDI # 24345970

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 17.228
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.312
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 437.58
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY