Page 1 of 2

Next

Compare
40TLB112

COMPARE

40TLB112

Description
40TLB112 TAPER-LOCK SPROCKET

LINN GEAR

Part # 40TLB112

BDI # 585807

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 17.827
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.121
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 452.806
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
200TLC21

COMPARE

200TLC21

Description
200TLC21 TAPER-LOCK SPROCKET

LINN GEAR

Part # 200TLC21

BDI # 586149

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 16.775
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.088
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 426.085
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PL280X460 SL

COMPARE

PL280X460 SL

Description
PL280X460 SL KEYLESS LOCK BUSHING

TSUBAKI

Part # PL280X460SL

BDI # 22382730

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SL
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 18.11

Outside Diameter - Millimeter: 460
Bore - Millimeter: 280
Length - Millimeter: 134.01
Other Features: 16 Locking Screws | Hollow Shaft Capable
Length - Inch: 5.276

Price Inventory : Available to order
Loading Price
QTY
HM 3172

COMPARE

HM 3172

Description
HM 3172 LOCKNUT

TIMKEN

Part # HM 3172

BDI # 1357971

Features

Thread Size: TR360 X 5
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Outside Diameter - Millimeter: 460
Nominal Thickness - Inch: 2.283

Nominal Thickness - Millimeter: 58

Price Inventory : Available to order
Loading Price
QTY
80A55

COMPARE

80A55

Description
80A55 ROLLER CHAIN SPROCKET ; 55T 18.090" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A55

BDI # 747549

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.516

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.088
Pitch Diameter - Millimeter: 444.906
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY