Features
Component:
Cup
Width - Millimeter:
14.3
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
09195 #3
NN 3005 K/SP
Description
NN 3005 K/SP CYL ROLLER BRG ; 25MM BORE 47MM OD 16 WID
Part # NN 3005 K/SP
BDI # 1419695
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455283
Number of Rows of Rollers:
Double Row
1-1/2INX100FT MASTER FLEX 300 EPDM MH
Description
1-1/2INX100FT MASTER FLEX 300 EPDM MH ; MATERIAL HANDLING HOSE 100FT/REL
Part # 1-1/2INX100FT MASTER FLEX 300 EPDM MH
BDI # 18202346
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.96
Outside Diameter - Millimeter:
49.784
Other Features:
Green Polyethylene Helix | Bend Radius 6 Inch
Typical Use:
Agricultural Spray and Fertilizer | Industrial | Septic Service | Transferring Light Abrasive | Transferring Mild Diluted Chemical
Inside Diameter - Millimeter:
38.1
Color:
Black
1-1/2IN PROSPECTOR AIR 300
Description
1-1/2IN PROSPECTOR AIR 300 HOSE ; NON-RETURNABLE 50FT L 400FT/REL
Part # 1-1/2IN PROSPECTOR AIR 300
BDI # 423027
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.92
Outside Diameter - Millimeter:
48.768
Other Features:
1 Ply Synthetic Fabric Spiral | Limited Oil Resistance
Typical Use:
Mining | Construction | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Yellow
1-1/4INX100FT SUPER BLACK FLEXWING 300
Description
1-1/4INX100FT SUPER BLACK FLEXWING 300 ; HOSE NON-RETURNABLE SBR 400FT/REL
Part # 1-1/4INX100FT SUPER BLACK FLEXWING 300
BDI # 24574762
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.87
Outside Diameter - Millimeter:
47.5
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Fuel Resistant | Bend Radius 4 Inch
Typical Use:
Transferring Ethanol Blend | Gasoline | Oil and Other Petroleum Product
Inside Diameter - Millimeter:
31.75
Color:
Black