Features
Component:
Cup
Width - Millimeter:
14.3
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
09195 #3
NN 3005 K/SP
Description
NN 3005 K/SP CYL ROLLER BRG ; 25MM BORE 47MM OD 16 WID
Part # NN 3005 K/SP
BDI # 1419695
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455283
Number of Rows of Rollers:
Double Row
NN 3006 KTN/SP
Description
NN 3006 KTN/SP CYL ROLLER BRG ; 30MM BORE 55MM OD 19 WID
Part # NN 3006 KTN/SP
BDI # 1421836
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455284
Number of Rows of Rollers:
Double Row
1-1/2INX300FT ORTAC RED 300
Description
1-1/2IN ORTAC RED 300WP HOSE ; POR NON-RETURNABLE 300FT L SBR 5100 MOQ
Part # 1-1/2INX300FT ORTAC RED 300
BDI # 24576005
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.08
Outside Diameter - Millimeter:
52.832
Other Features:
1 Synthetic Yarn Spiral | High Oil Resistance | 50FT Increment | Maximum 3 Piece
Typical Use:
Abusive Industrial
Inside Diameter - Millimeter:
38.1
Color:
Red
2INX300FT MASTER-FLEX 500
Description
2INX300FT MASTER-FLEX 500 ; WATER HOSE 300FT/REL
Part # 2INX300FT MASTER-FLEX 500
BDI # 1098541
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.16
Outside Diameter - Millimeter:
54.864
Other Features:
High Tensile Synthetic Textile
Typical Use:
Construction | Irrigation
Inside Diameter - Millimeter:
50.8
Color:
Blue