2082B28H
Description
2082B28H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B28H
BDI # 17159029
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
17.863
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.95
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572319
Pitch Diameter - Millimeter:
453.72
Mounting Method:
Rough Bore
PHS 80-1A58
Description
PHS 80-1A58 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A58
BDI # 1288470
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.044
Pitch Diameter - Millimeter:
469.163
Mounting Method:
Rough Bore
H160BTL28
Description
H160BTL28 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H160BTL28
BDI # 24345972
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
17.862
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.95
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
453.695
Mounting Method:
Bushed
24A38
Description
24A38 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 24A38
BDI # 23072622
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.164
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.002
Pitch Diameter - Millimeter:
461.37
Mounting Method:
Rough Bore
2082A28H
Description
2082A28H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A28H
BDI # 17159129
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
17.863
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.95
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573056
Pitch Diameter - Millimeter:
453.72
Mounting Method:
Rough Bore