Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.676
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
67.97
Other Features:
Light Medium Duty
Global Part Number GPN:
648542
Precision Class:
Standard
Basic Number:
LM300811
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Bushed
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
2.676
Outside Diameter - Millimeter:
67.97
Bore - Millimeter:
41
Bore - Inch:
1.614
Other Features:
1 Single Cone | 1 Single Cup | Light Medium Duty | Stamped Steel Cage
Assembly Components:
LM300849 (1) | LM300811 (1)
Basic Number:
LM300849
Precision Class:
Standard
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
79
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
72.77
Mounting Method:
Rough Bore