D240C20H X 2 RSB
Description
D240C20H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240C20H X 2 RSB
BDI # 22382143
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
19.177
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.74
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
487.096
Mounting Method:
Rough Bore
D240B20H X 2 RSB
Description
D240B20H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240B20H X 2 RSB
BDI # 22382125
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
19.177
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.74
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
487.096
Mounting Method:
Rough Bore
D240A20H X 2 RSB
Description
D240A20H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240A20H X 2 RSB
BDI # 22381463
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
19.177
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.74
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
487.096
Mounting Method:
Rough Bore
140TPS158
Description
140TPS158 CYL ROLLER THRUST BEARING ; NON-RETURNABLE
Part # 140TPS158
BDI # 19286611
Features
Height - Millimeter:
0
Bore 1 - Inch:
14
Bore 2 - Millimeter:
361.95
Height - Inch:
0
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
20.87
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel