Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.875
Length Thru Bore - Millimeter:
237.744
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
381
Coupling Type:
Elastomeric Coupling
Torque:
250000In-Lbs
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.875
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
381
Coupling Type:
Elastomeric Coupling
Torque:
340200In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.875
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
381
Coupling Type:
Elastomeric Coupling
Torque:
340200In-Lbs
140M HTL HUB OMEGA 7300858M1
Description
140M HTL HUB OMEGA 7300858M1 ; POR MTO CPLG HUB
Part # 140M HTL HUB OMEGA 7300858M1
BDI # 24133879
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.866
Length Thru Bore - Millimeter:
152
Other Features:
Taper Lock Bushing
Hub Diameter - Millimeter:
381
Coupling Type:
Elastomeric Coupling
Torque:
38400Nm
140M HRB METRIC HUB OMEGA 7300727M1
Description
140M HRB METRIC HUB OMEGA 7300727M1 ; NON-RETURNABLE CPLG HUB
Part # 140M HRB METRIC HUB OMEGA 7300727M1
BDI # 24132749
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.866
Length Thru Bore - Millimeter:
178
Hub Diameter - Millimeter:
381
Hub Diameter - Inch:
15
Coupling Type:
Elastomeric Coupling
Torque:
38440Nm