P22-8M-20-1108
Description
P22-8M-20-1108 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # P22-8M-20-1108
BDI # 414137
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.024
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Bushed
PB8MX-22S-12
Description
PB8MX-22S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # PB8MX-22S-12
BDI # 1126074
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Rough Bore
PB8MX-22S-36
Description
PB8MX-22S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # PB8MX-22S-36
BDI # 1126076
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Rough Bore
AK21-3/4
Description
AK21-3/4 V-BELT SHEAVE ; LIGHT DUTY BORED TO SIZE
Part # AK21-3/4
BDI # 1072219
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.1
Outside Diameter - Millimeter:
53.34
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Solid Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
AK21-1/2
Description
AK21-1/2 V-BELT SHEAVE ; LIGHT DUTY BORED TO SIZE
Part # AK21-1/2
BDI # 1072218
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.1
Outside Diameter - Millimeter:
53.34
Bore - Millimeter:
12.7
Bore - Inch:
0.5
Other Features:
Solid Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1