Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 8

Next

Compare
ES 024 HUB

COMPARE

ES 024 HUB

Description
MAYR POWER TRANS. ES 024 HUB

MAYR POWER TRANS.

Part # 7052915

BDI # 20060337

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 2.165

Length Thru Bore - Millimeter: 30
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 55
Hub Diameter - Inch: 2.165
Coupling Type: Elastomeric Coupling

Price Inventory : In stock
Loading Price
QTY
RALE30-XL-NPP-B

COMPARE

RALE30-XL-NPP-B

Description
RALE 30 NPPB ; RALE 30 NPPB INA

INA

Part # 000818437-0000

BDI # 1412144

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 13
Other Features: Single Row | Light Duty | With Set Screw
Inch - Metric: Metric

Outside Diameter - Inch: 2.165
Length Thru Bore - Millimeter: 26.5
Outer Race Profile: Spherical
Global Part Number GPN: 562126
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
PL030X055 AD

COMPARE

PL030X055 AD

Description
PL030X055 AD KEYLESS LOCK BUSHING

TSUBAKI

Part # 2011120503

BDI # 22379898

Features

Component: Keyless Screw Locking Assembly
Series: AD
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.165

Outside Diameter - Millimeter: 55
Bore - Millimeter: 30
Length - Millimeter: 40
Other Features: 8 Locking Screws | Self Centering | Double Torque | Straight and Narrow Hubs Can be Used
Length - Inch: 1.575

Price Inventory : Request a quotation
Loading Price
QTY
KMT 7

COMPARE

KMT 7

Description
KMT 7 BEARING LOCKNUT ; 54MM OD 22MM NOMINAL THK

SKF

Part # KMT 7

BDI # 1421357

Features

Thread Size: M35 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.126
Outside Diameter - Millimeter: 54
Other Features: Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : Request a quotation
Loading Price
QTY
1-1/2X120 BLACK GOLD POWER BRAID 2-WIRE

COMPARE

1-1/2X120 BLACK GOLD POWER BRAID 2-WIRE

Description
24PB1300XCTN BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 120FT/REL

GATES

Part # 1-1/2X120 BLACK GOLD POWER BRAID 2-WIRE

BDI # 22284533

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.11
Outside Diameter - Millimeter: 53.594
Other Features: 2 Wire Braid | Burst Pressure 5200 PSI | With Gold Stripe
Typical Use: Hydraulic Power Unit | Industrial

Inside Diameter - Millimeter: 38.1
Color: Black

Price Inventory : Request a quotation
Loading Price
QTY