Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 150

Next

Compare
23164 CC/W33

COMPARE

23164 CC/W33

Description
23164 CC/W33 SPHR ROLLER BRG

SKF

Part # 23164 CC/W33

BDI # 1415134

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
E100M ELEMENT OMEGA 7300065M

COMPARE

E100M ELEMENT OMEGA 7300065M

Description
E100M ELEMENT OMEGA 7300065M ; NON-RETURNABLE

REXNORD

Part # 7300065M

BDI # 18143296

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 20.984

Outside Diameter - Millimeter: 533
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 95
Coupling Type: Elastomeric Coupling
Torque: 9600Nm
Width - Inch: 0

Price Inventory : Request a quotation
Loading Price
QTY
24072 CC/W33

COMPARE

24072 CC/W33

Description
24072 CC/W33 SPHR ROLLER BRG

SKF

Part # 24072 CC/W33

BDI # 1269143

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23072EJW507C08C3

COMPARE

23072EJW507C08C3

Description
23072EJW507C08C3

TIMKEN

Part # 23072EJW507C08C3

BDI # 21966265

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23260CAG3MKC3P55W507

COMPARE

23260CAG3MKC3P55W507

Description
23260CAG3MKC3P55W507 SPHER ROLLER BRG ; POR 300MM BOREX540MM ODX192MM W 2-ROW

NSK

Part # 23260CAG3MKC3P55W507

BDI # 21736342

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY