Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
21.1
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
21.814
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
535.95
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
21.1
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
21.814
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
535.95
Mounting Method:
Rough Bore
PHS 12B-1A90
Description
PHS 12B-1A90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1A90
BDI # 1285885
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.488
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.85
Pitch Diameter - Millimeter:
545.8
Mounting Method:
Rough Bore
PHS 20B-1A53
Description
PHS 20B-1A53 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A53
BDI # 1286643
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.1
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.814
Pitch Diameter - Millimeter:
535.95
Mounting Method:
Rough Bore
PHS 20B-1B53
Description
PHS 20B-1B53 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1B53
BDI # 1286726
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.1
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.814
Pitch Diameter - Millimeter:
535.95
Mounting Method:
Rough Bore