Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
PHS 12B-3C95

COMPARE

PHS 12B-3C95

Description
PHS 12B-3C95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-3C95

BDI # 1286213

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 22.684

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 23.121
Pitch Diameter - Millimeter: 576.17
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 12B-3TB95

COMPARE

PHS 12B-3TB95

Description
PHS 12B-3TB95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-3TB95

BDI # 1286225

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 22.684
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 23.121
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 576.17
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 60-3C95

COMPARE

PHS 60-3C95

Description
PHS 60-3C95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-3C95

BDI # 1288420

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.684

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23.121
Pitch Diameter - Millimeter: 576.17
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 10B-1A114

COMPARE

PHS 10B-1A114

Description
PHS 10B-1A114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1A114

BDI # 1285487

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 22.682

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 23.049
Pitch Diameter - Millimeter: 576.13
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 10B-1B114

COMPARE

PHS 10B-1B114

Description
PHS 10B-1B114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1B114

BDI # 1285595

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 22.682

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 23.049
Pitch Diameter - Millimeter: 576.13
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY