Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 44

Next

Compare
3206BTN

COMPARE

3206BTN

Description
3206 BTNG

NSK

Part # 3206BTNG

BDI # 1412707

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
8M-25S-36

COMPARE

8M-25S-36

Description
PCT 8M-32S-21/VB

GATES

Part # 7726-23025

BDI # 1408831

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 73.91
Inch - Metric: Metric
Outside Diameter - Inch: 2.443
Face Width - Millimeter: 47.24

Face Width - Inch: 1.86
Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 63.65
Mounting Method: Rough Bore
Belt Width - Millimeter: 36

Price Inventory : Request a quotation
Loading Price
QTY
8M-25S-21

COMPARE

8M-25S-21

Description
PCT 8M-25S-21/1108

GATES

Part # 7726-22025

BDI # 1408830

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 70
Inch - Metric: Metric
Outside Diameter - Inch: 2.443
Face Width - Millimeter: 30

Face Width - Inch: 1.181
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 63.66
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
KSR16-L0-06-10-20-08

COMPARE

KSR16-L0-06-10-20-08

Description
KSR 16.L0.06.10.20.08

INA

Part # 000833797-0000

BDI # 1411818

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B
Chain Pitch - Millimeter: 9.525
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.559
Length Thru Bore - Millimeter: 18.3
Other Features: 5.2 MM Teeth Width

Price Inventory : In stock
Loading Price
QTY
2206-TVH

COMPARE

2206-TVH

Description
2206 TV

FAG

Part # 016702794-0000

BDI # 1410777

Features

Enclosure: Open
Outer Race Width - Millimeter: 20
Other Features: Allowable Misalignment 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY