Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
PHP 156H300RSB

COMPARE

PHP 156H300RSB

Description
PHP 156H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 156H300RSB

BDI # 1289434

Features

Pitch Diameter - Inch: 24.828
Inch - Metric: Inch
Outside Diameter - Inch: 24.774
Face Width - Millimeter: 85.5
Face Width - Inch: 3.366

Belt Pitch: 1/2 Inch
Other Features: Arm Style
Pitch Diameter - Millimeter: 630.63
Mounting Method: Rough Bore
Belt Width - Millimeter: 76.2

Price Inventory : Request a quotation
Loading Price
QTY
156H300-E

COMPARE

156H300-E

Description
156H300 SYNCHRONOUS PULLEY ; POR

TB WOODS

Part # 156H300-E

BDI # 983660

Features

Pitch Diameter - Inch: 24.828
Inch - Metric: Inch
Outside Diameter - Inch: 24.774
Face Width - Millimeter: 88.9
Face Width - Inch: 3.5

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 630.631
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Request a quotation
Loading Price
QTY
NU360-E-TB-M1-C3

COMPARE

NU360-E-TB-M1-C3

Description
NU360-E-TB-M1-C3 CYL ROLLER BEARING ; POR NON RETURNABLE 300MM X 620MM X 109MM

FAG

Part # NU360-E-TB-M1-C3

BDI # 24860570

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 24.409
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY