Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 50

Next

Compare
23272BL1KC3

COMPARE

23272BL1KC3

Description
23272BL1KC3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 23272BL1KC3

BDI # 17141044

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
NFV18/530V2

COMPARE

NFV18/530V2

Description
NFV18/530V2 CYLINDRICAL ROLLER BEARING ; 530MM ID 650MM OD 56MM W

NTN

Part # NFV18/530V2

BDI # 20392892

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - One Side
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
SL024996-A-C3

COMPARE

SL024996-A-C3

Description
SL024996-A-C3 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 480MM ID X 650MM OD

INA

Part # SL024996-A-C3

BDI # 19265250

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - Both Sides
Other Features: Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
M270749DW-902G5

COMPARE

M270749DW-902G5

Description
M270749DW-902G5 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD

TIMKEN

Part # M270749DW-902G5

BDI # 1366144

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 25
Outside Diameter - Millimeter: 635
Bore - Millimeter: 447.675

Bore - Inch: 17.625
Other Features: 1 Double Cone | 2 Single Cup | 1 Cup Spacer
Assembly Components: M270749DW (1) | M270710 (2) | M270710EA (1) | PACKCRT391088
Basic Number: M270749DW
Precision Class: Standard

Price Inventory : Request a quotation
Loading Price
QTY
23180BK

COMPARE

23180BK

Description
23180BK SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 23180BK

BDI # 1200183

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY