NP408118-20J03
Description
NP408118-20J03 TAPERED ROLLER BRG CUP ; SINGLE 24-36 OD
Part # NP408118-20J03
BDI # 24626046
Features
Component:
Cup
Width - Millimeter:
126.009
Inch - Metric:
Inch
Outside Diameter - Inch:
25.25
Outside Diameter - Millimeter:
641.35
Precision Class:
Standard
Width - Inch:
4.961
Basic Number:
NP408118
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
24.219
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
25.336
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
615.17
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.917
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
25.285
Pitch Diameter - Millimeter:
607.492
Mounting Method:
Rough Bore
PHS 32B-1B38
Description
PHS 32B-1B38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1B38
BDI # 1287242
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
24.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
25.336
Pitch Diameter - Millimeter:
615.17
Mounting Method:
Rough Bore
PHS 32B-1A38
Description
PHS 32B-1A38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1A38
BDI # 1287210
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
24.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
25.336
Pitch Diameter - Millimeter:
615.17
Mounting Method:
Rough Bore